REFRIGERATOR COLD CONTROL,34 TO 55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERATOR COLD CONTROL,34 TO 55

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXG5
  • Mfr. Model # 6KXG5
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Designed for Temperature Cold Control
  • Control Range (F) 34 to 55
  • For Use With Bottle Cabinet
  • Capillary Length (In.) 47-1/4
  • Depth (In.) 1-1/8
  • Includes Faceplate and Mounting Hardware
  • Height (In.) 2-1/2
  • Full Load Amps 16
  • Item Refrigeration Control
  • Capillary Type Capillary w/Bulb Sensor
  • Type Medium Temp.
  • Width (In.) 1-1/8
  • Cold Off 35
  • Switch Action SPST
  • Normally On (F) 41
  • Switch Type Close On Rise
  • Locked Rotor Amps 80
  • Voltage 120/240
  • Warm On 54.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list