Skip Content
REFRIGERATOR COLD CONTROL,0 TO 47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERATOR COLD CONTROL,0 TO 47

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXG3
  • Mfr. Model # 6KXG3
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Designed for Temperature Cold Control
  • Depth (In.) 1-1/8
  • Capillary Length (In.) 47-1/4
  • Control Range (F) 0 to 47
  • For Use With Single Temperature Cabinet
  • Height (In.) 2-1/2
  • Full Load Amps 16
  • Includes Faceplate and Mounting Hardware
  • Type Medium Temp.
  • Capillary Type Capillary w/Bulb Sensor
  • Cold Off -4
  • Width (In.) 1-1/8
  • Locked Rotor Amps 80
  • Item Refrigeration/Freezer Control
  • Normally On (F) 15
  • Switch Action SPST
  • Voltage 120/240
  • Switch Type Close On Rise
  • Warm On 47

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list