Skip Content
REFRIGERATION SYSTEM ANALYZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFRIGERATION SYSTEM ANALYZER

TESTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21C648
  • Mfr. Model # 21C648
  • UNSPSC # 77121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Accuracy +/-0.5 Degrees C ( +/-1 digit) at 71.6 Degrees F
  • Includes Analyzer, 2 clamp probes and a case
  • Features Built in Vacuum Gauge, Sight Glass, Simultaneous Calculation of Superheat and Subcooling
  • Display Back-lit
  • Operating Temp. Range 14 to 122 Degrees F
  • Item Refrigeration System Analyzer
  • Refrigerant Type R12,R22,R123,R134a,R227,R290,R401A,R401B,R402A,R402B,R404A,R406A,R407A,R407C,R408A,R409A,R410A,R411A,R413A,R414B,R416A,R417A,R420A,R421A,R421B,R422A,R422B,R422D,R424A,R427A,R434A,R437A,R438A,R502,R503,R507,R600,R600a,R718,R744(only up to 50bar / 725psi
  • Response Time 0.5 sec.
  • Power Required Rechargeable Batteries,Batteries (4) 1.5 V, Type AA , Mignon ,LR6
  • Working Pressure -14.7 to 725 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list