Skip Content
REFRIGERATION COMPRESSOR,3135 BTUH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERATION COMPRESSOR,3135 BTUH,

EMBRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AHA2
  • Mfr. Model # 5AHA2
  • UNSPSC # 40151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.98 lbs

Technical Specs

  • Item Refrigeration Compressor
  • Height 8"
  • BtuH 3135
  • Length 8"
  • Application Refrigeration
  • Includes Mounting Parts, Terminal Cover, Relay, Protector and Bale Strap
  • Phase 1
  • Width 6-3/4"
  • Hz 60
  • Nominal HP 1/4
  • Refrigerant Type R-134A
  • Type of Compressor Oil POE
  • Voltage 115
  • Standards UL/CSA
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Amps 4.4
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Base Mount Length 6-1/2"
  • Line Connection Discharge I.D. 1/4"
  • Base Mount Width 4"
  • Line Connection Suction I.D. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list