Skip Content
REFRIGERATION BRUSH,DIA1 5/8,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERATION BRUSH,DIA1 5/8,LENGTH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DYR7
  • Mfr. Model # 3DYR7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Brush Length (In.) 1-1/4
  • For Use With -
  • Fill Type Stainless Steel
  • Handle Type Plastic
  • Handle Length (In.) 3-1/2
  • Item Refrigeration Fitting Brush
  • Includes -
  • Overall Length (In.) 6-1/2
  • Brush Dia. (In.) 1-5/8
  • Tube Dia. (In.) 1-5/8
  • Type Double Spiral/Double Stem
  • Package Quantity 1
  • Handle Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list