Skip Content
REFRIGERATED AIR DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFRIGERATED AIR DRYER

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3YA45
  • Mfr. Model # 3YA45
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.75 lbs

Technical Specs

  • Finish Epoxy Powder Coated
  • CFM 25
  • Features On/Off Switch, Power On Light and Dew Point Indicator
  • Includes 6 ft. Power Cord
  • Item Compressed Air Dryer
  • Phase 1
  • Overall Depth 16"
  • Voltage BlankValue
  • Pipe Size 3/4" NPT
  • Overall Width 15"
  • Max. Air Compressor HP 7-1/2
  • Overall Height 22"
  • Max. Pressure 250 PSI
  • ISO Class 6
  • Dew Point 46 Degrees F
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Bracket Kit Yes
  • Full Load Amps 6.00
  • Refrigeration Compressor HP 1/4
  • Refrigerant R-134A
  • Power 0.41kW
  • Heat Exchanger Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list