Skip Content
REFRIGERATED AIR DRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFRIGERATED AIR DRYER

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3YA43
  • Mfr. Model # 3YA43
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • CFM 10
  • Features High Efficiency Separator and Power On Light
  • Finish Epoxy Powder Coated
  • Item Compressed Air Dryer
  • Includes 6 ft. Power Cord
  • Max. Air Compressor HP 3
  • Overall Height 15"
  • Phase 1
  • Overall Depth 13"
  • Overall Width 13"
  • Pipe Size 3/8" O.D.
  • Max. Pressure 250 PSI
  • ISO Class 6
  • Voltage 115
  • Dew Point 46 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Max. Inlet Temp. 120 Degrees F
  • Bracket Kit Yes
  • Full Load Amps 2.52
  • Refrigeration Compressor HP 1/8
  • Power 0.20 kW
  • Refrigerant R-134A
  • Heat Exchanger Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list