REFRIGERANT SCALE,ELECTRONIC,200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT SCALE,ELECTRONIC,200 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5PWF9
  • Mfr. Model # 5PWF9
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Accuracy +/-2g
  • Includes Carrying Case and Instructions
  • For Use With Weighing the Refrigerant Container, Charging or Recovering
  • Item Refrigerant Charging or Recovery Scale
  • Platform Size (In.) 9 x 9
  • Max. Capacity (Lb.) 200
  • Type Electronic
  • Display Digital
  • Resolution 0.2 oz./0.01 lbs./4 g
  • Operating Mode oz., kg ,lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list