Skip Content
REFRIGERANT SCALE,ELECTRONIC,110 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERANT SCALE,ELECTRONIC,110 LB

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EZ89
  • Mfr. Model # 8EZ89
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Accuracy +/- 0.25 oz
  • For Use With Weighing the Refrigerant Container, Charging or Recovering
  • Item Refrigerant Charging or Recovery Scale
  • Includes Carrying Case and Instructions
  • Max. Capacity (Lb.) 110
  • Platform Size (In.) 9 x 9
  • Type Electronic
  • Resolution 0.1 oz./0.01 lb./0.01kg
  • Display Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list