REFRIGERANT RECOVERY MACHINE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT RECOVERY MACHINE,1/2 HP

INFICON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MMT4
  • Mfr. Model # 3MMT4
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.8 lbs

Technical Specs

  • Depth (In.) 17
  • Height (In.) 19-1/2
  • Item Refrigerant Recovery Machine
  • Electrical Connections 120v
  • Includes Shoulder Strap, 6 ft. Detachable Power Cord, Ceramic Bearings, Micro-Channel Condenser
  • Operating Temp. Range (F) 50 to 104
  • Weight (Lbs.) 27
  • Motor HP 1/2
  • Type 2-Port
  • Width (In.) 10-1/2
  • Compressor 1/2 HP Oil-Less, Single Valve, AC Motor Drive
  • Voltage 120
  • Hose Connection 1/4" Flare Fitting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list