!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
REFRIGERANT PACK 32 OZ 10X6X1.5

REFRIGERANT PACK 32 OZ 10X6X1.5

APPROVED VENDOR

REFRIGERANT PACK 32 OZ 10X6X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERANT PACK 32 OZ 10X6X1.5

REFRIGERANT PACK 32 OZ 10X6X1.5

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPGRP3210
  • Mfr. Model # RP3210
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs
Suggested Replacement Product
COLD BRICK,32 OZ,10 IN L,6 IN W,CA18

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.54 / CASE of 18

EHC: EHC :

Product Details

Consists of a specially formulated leak-proof viscous gel refrigerant which is made of non-toxic, non-caustic materials and hermetically sealed in a heavy-duty plastic pouch.

Technical Specs

  • Item Refrigerant Pack
  • Weight 32 oz.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list