REFRIGERANT LINE SET,COPPER ROLL,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT LINE SET,COPPER ROLL,L

STREAMLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZ62
  • Mfr. Model # 6XZ62
  • UNSPSC # 31231317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Includes Insulation On Suction Line Only
  • Length (Ft.) 50
  • For Use With Air Conditioning and Refrigeration Systems
  • Type Copper Roll
  • Item Refrigerant Line Set
  • Insulation Thickness (In.) 1/2
  • Liquid Line Size (In.) 3/8 O.D.
  • Suction Line Size (In.) 7/8 O.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list