Skip Content
REFRIGERANT LINE SET,1 1/8 X 3/8,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERANT LINE SET,1 1/8 X 3/8,L

STREAMLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EVH2
  • Mfr. Model # 1EVH2
  • UNSPSC # 40151616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Includes Insulation On Suction Line Only
  • Length (Ft.) 50
  • For Use With Air Conditioning and Refrigeration Systems
  • Type Copper Roll
  • Item Refrigerant Line Set
  • Liquid Line Size (In.) 3/8 O.D.
  • Suction Line Size (In.) 1-1/8 O.D.
  • Insulation Thickness (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list