REFRIGERANT LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT LEAK DETECTOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRD300
  • Mfr. Model # RD300
  • UNSPSC # 41111809
  • CATALOGUE PAGE # 1289
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Audible and Visual Alerts with Mute, LED Tip Light, Replaceable Sensor
  • Includes Carrying Case, 9 V Battery, Instructions
  • Item Refrigerant Leak Detector
  • Type For All Existing Refrigerants
  • Design Hand-Held
  • Lamp LED
  • Sensitivity per Year 0.25/0.50/0.99 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list