REFRIGERANT LEAK DETECTOR,OEM APPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT LEAK DETECTOR,OEM APPRO

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTX3
  • Mfr. Model # 4LTX3
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Technical Specs

  • Includes Detector, Batteries, Calibration Bottle, Replacement Sensor Filters
  • Application Detects CFC, HFC, HCFC Refrigerants and Blends
  • Item Refrigerant Leak Detector
  • Material Plastic
  • Number of Pieces 4
  • Package Quantity 1
  • Type OEM Approved
  • For Use With Systems R134a and R12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list