Skip Content
REFRIGERANT LEAK DETECTOR,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRIGERANT LEAK DETECTOR,120V

INFICON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZXH1
  • Mfr. Model # 5ZXH1
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Includes Heated Diode Sensor, NiMH Batteries, Spare Filters, 120V Adapter, 12V Car Adapter, Hard Plastic Carrying Case
  • Item Refrigerant Leak Detector
  • For Use With All Refrigerants (CFC's, HCFC's, HFC's)
  • Typical Application Refrigerant Leak Detection
  • Type Heated Diode Sensor with Mechanical Pump
  • Voltage 120 volt
  • Sensitivity per Year 0.15 oz / year
  • Sensitivity Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list