REFRIGERANT DEHUMIDIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRIGERANT DEHUMIDIFIER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF203A
  • Mfr. Model # F203A
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1482
  • Shipping Weight 85.0 lbs

Product Details

Heavy Duty Dehumidifier, Industrial, Capacity 132 Pints 24 Hours, Voltage 115, 60 Hz, 6.4 Amps, Humidity Range 44-99% RH, Ambient Temp Range 33-100, 1 Fan Speed, Height 32 In, Width 20 In, Depth 19 1/2 In, Polyethylene Rotomolded Cabinet Material, Bule Co

Technical Specs

  • Application Large Capacity Model for Industrial/Commercial and Water Damage Restoration Use, for High Humidity Conditions
  • Colour Blue
  • Depth 19-1/2"
  • Height 32"
  • Includes Electronic Touch Controls, Hour Use Meter, High Airflow Filter, 40 ft. Drain Hose, Fixed Metal Handle, Automatic Purge Pump, Stackable Design, Semi Pneumatic Wheels, Built-in Duct Ring
  • Item Restoration Portable Dehumidifier
  • Width 20"
  • Ambient Temp. Range 33 Degrees F - 100 Degrees F
  • Hz 60
  • Fan Speed 1
  • Fan CFM 227 cfm
  • NEMA Plug Configuration 5-15P
  • Voltage 115 V
  • Refrigerant Type R-410A
  • Agency Compliance ETL listed to CSA 22.2 #92
  • Cabinet Material Polyethylene Rotomolded
  • Amps 6.4 A
  • Filter 3M HAF
  • Power Cord Length 25 ft.
  • Defrost Type Hot-Gas Bypass
  • Max. Lift 20 ft.
  • Capacity/24 Hrs. @ 60% RH 85 pt.
  • Capacity/24 Hrs. @ 90% RH 132 pt.
  • Humidity Range 45 - 99
  • Refrigerant Charge 16 oz.
  • Number of Caster Wheels 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list