Skip Content
REFRESH ROSE FOAM 2L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRESH ROSE FOAM 2L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBRFW2LT
  • Mfr. Model # RFW2LT
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1729
  • Shipping Weight 20.06 lbs

Product Details

Deb(R) Rose Foam Wash. Luxurious, pleasantly fragranced, rich, mild foam soap with added moisturizers for general washroom use.

Technical Specs

  • Size 4 x 2 L
  • Item Refresh(TM) Rose FOAM
  • Uses Dispenser WRM2LDP
  • Green Certification or Other Recognition ECOLOGO Certified
  • Colour Pink
  • Fragrance Floral
  • Standards FDA
  • Formula Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list