Skip Content
REFRESH ROSE FOAM 1.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRESH ROSE FOAM 1.2L

REFRESH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBRFW12LTF
  • Mfr. Model # RFW12LTF
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.92 lbs

Technical Specs

  • Colour Pink
  • Fragrance Floral
  • Size 1.2 L
  • Green Certification or Other Recognition ECOLOGO Certified
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Hygiene Series Refresh

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list