Skip Content
REFRESH AZURE FOAM  2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRESH AZURE FOAM 2L

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBAZU2LT
  • Mfr. Model # AZU2LT
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1729
  • Shipping Weight 19.38 lbs

Product Details

Deb(R) Azure Foam Wash. Pleasantly fragranced mild foam soap for general washroom use.

Technical Specs

  • Item Refresh(TM) Azure FOAM
  • Size 4 x 2 L
  • Uses Dispenser WRM2LDP
  • Green Certification or Other Recognition EcoLogo Certified
  • Colour Blue
  • Fragrance Fresh
  • Formula Mild Soap
  • Standards FDA
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List