Skip Content
REFRESH 3 IN 1 HAIR AND BODY 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRESH 3 IN 1 HAIR AND BODY 2L

REFRESH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBCMW2LT
  • Mfr. Model # CMW2LT
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.02 lbs

Technical Specs

  • Size 2 L
  • Colour Cream
  • Fragrance Fresh

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list