Skip Content
REFRACTOMETER,RANGE 0-30 PERCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRACTOMETER,RANGE 0-30 PERCENT

REICHERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AZF1
  • Mfr. Model # 8AZF1
  • UNSPSC # 41115313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Analog Refractometer, Heavy Duty
  • Accuracy 0.1, 0.0001
  • Function food and beverage, chemical, pharmaceutical, and industrial cutting fluids
  • Includes 0.5
  • Type Industrial Fluids
  • Range 0 to 30% Brix, 1.3330-1.3860
  • Resolution 1.3330-1.3860
  • Automatic Temperature Compensation Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list