REFRACTOMETER 0-32PCT BRIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFRACTOMETER 0-32PCT BRIX

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRF15
  • Mfr. Model # RF15
  • UNSPSC # 26111719
  • CATALOGUE PAGE # 117
  • Shipping Weight 0.8 lbs

Product Details

Measures the concentration of sugar in fruit juice and industrial fluids from 0 to 32% Brix. 0.2% resolution. EXTRF15 automatically compensates for temperature.

Technical Specs

  • Item Portable Refractometers
  • Accuracy +/-0.2%
  • Height 6.3"
  • Features Easy to Operate Refractometers Provide Accurate and Repeatable Measurements on Easy to Read Scales
  • Dia. 1.4"
  • Includes Case, Calibration Screwdriver and Calibration Solution
  • Length 6.3"
  • Type Sucrose (ATC)
  • Function Sucrose (ATC)
  • Width 1.4"
  • Range 0% - 32% Brix
  • Manufacturers Warranty Length 1 Yr.
  • Resolution 0.2
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list