Skip Content
REFRACTOMER 0-32,LIGHTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFRACTOMER 0-32,LIGHTED

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYV5
  • Mfr. Model # 6KYV5
  • UNSPSC # 41115313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Features For Use With Coolants And Cleaners, Aluminum Construction
  • Item Refractometer
  • Type Hand Held
  • Function Test Coolant Concentration
  • Range 0 - 32%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list