REFORM UNIVERSAL 55 GALLON DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFORM UNIVERSAL 55 GALLON DRUM

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORSKR55
  • Mfr. Model # SKR-55
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2689
  • Shipping Weight 48.5 lbs

Product Details

Spill Kits. Reform(TM) 55 Gallon Drum.

Technical Specs

  • Container Type Drum Spill Kit
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
  • Item Reform(TM) 55 Gallon Drum
  • Includes (50) 15" x 19" Pads, (4) 3" x 12" SOCs, (8) 18" x
  • Volume Absorbed Per Pkg. 38 gal.
  • Colour Yellow
  • Height 37"
  • Length 24"
  • Container Capacity 55 gal.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list