Skip Content
REFLECTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTORS

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUZC24
  • Mfr. Model # XUZC24
  • UNSPSC # 39121551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Luminance Factor 6000X
  • For Use With All Photo Sensor, Retroreflective Photoelectric Sensors Provide a High Degree of Reliability
  • Colour Black/Silver
  • Item Corner Cube Reflector
  • Length 1.3"
  • Material Acrylic
  • Max. Temp. 150 Degrees F
  • Width 1.1"
  • Shape Rectangular
  • Mounting Hole Right/Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list