Skip Content
REFLECTORIZED TURTLE-BACK, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTORIZED TURTLE-BACK, RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO91042
  • Mfr. Model # 91042
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Red
  • Item Replacement Lens
  • Length 5-7/8"
  • Material Polycarbonate
  • Type Rectangle
  • Width 2"
  • Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list