REFLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFLECTOR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXUZC50
  • Mfr. Model # XUZC50
  • UNSPSC # 39121551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With All Photo Sensor, Retroreflective Photoelectric Sensors Provide a High Degree of Reliability
  • Item Reflector
  • Luminance Factor 6000X
  • Colour Black/Silver
  • Length 2"
  • Material Acrylic
  • Max. Temp. 150 Degrees F
  • Width 2"
  • Shape Square
  • Mounting Hole Right/Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list