REFLECTOR STICK ON 2-1/2IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTOR STICK ON 2-1/2IN RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO40072
  • Mfr. Model # 40072
  • UNSPSC # 25172906
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.03 lbs

Product Details

Round stick-on reflectors with an adhesive backed protects prism against dirt. Firm stick-on backing for instant bond and lasting adhesion.

Technical Specs

  • Item Stick-On Reflector
  • Colour Red
  • Type 2-1/2" Diameter Reflectors
  • Shape Round
  • Material Acrylic
  • Diameter 2-1/2"
  • Standards Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list