Skip Content
REFLECTOR ROUND 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTOR ROUND 2IN

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQRF20
  • Mfr. Model # RF20
  • UNSPSC # 39121551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Silver
  • Luminance Factor 4000X
  • Mounting Hole Center
  • Shape Round
  • Item Flat Reflector
  • For Use With Polarized Retroreflective Photoelectric Sensors
  • Material Acrylic
  • Max. Temp. 150 Degrees F
  • Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list