REFLECTOR RECTANGULAR SPITFIRE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTOR RECTANGULAR SPITFIRE RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMFB489R
  • Mfr. Model # B489R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Spitfire(R) rectangular reflectors. 489 series reflector. Red. Length 2-3/4 inches. Height 1-3/4 inches.

Technical Specs

  • Colour Red
  • Height 10 mil - 14 mil
  • Item Tape Style Reflector
  • Width 1-4/5"
  • Length 2-4/5"
  • Material Rigid Polyester
  • Type Reflector
  • Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list