REFLECTOR RECTANGULAR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTOR RECTANGULAR RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO40132
  • Mfr. Model # 40132
  • UNSPSC # 25172906
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.03 lbs

Product Details

Compact dual mount rectangular reflector. Fits narrow rails and tight spaces. Mountable with two #8 screws (not included), or adhesive backing for instant bond and lasting adhesion. Size: 4-7/16 inches long, x 3-1/16 inches wide.

Technical Specs

  • Colour Red
  • Item Mini Stick-On Reflector
  • Material Acrylic
  • Length 4-7/16"
  • Shape Rectangle
  • Width 1-3/16"
  • Height 3/16"
  • For Use With Narrow Rails and Tight Spaces
  • Type Mini, Stick-On
  • Standards Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list