Skip Content
REFLECTOR 40MM FOR HG350ESD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFLECTOR 40MM FOR HG350ESD

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI7765
  • Mfr. Model # 7765
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With HG350ESD Heat Tool
  • Item Reflector
  • Size 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list