Discontinued with Replacement
REFLECTOR 4 3/8X1 7/8 STICK ON AMBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFLECTOR 4 3/8X1 7/8 STICK ON AMBE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO41033-3
  • Mfr. Model # 41033-3
  • UNSPSC # 25172906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs
Suggested Replacement Product
REFLECTOR STICK ON 4-3/8X1-7/8IN AM

Your Price: NA

Technical Specs

  • Colour Yellow
  • Item Stick-On/Screw-Mountable Reflector
  • Length 4-3/8"
  • Material Acrylic
  • Width 1-7/8"
  • Standards FMVSS SAE Code A
  • Shape Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list