Skip Content
Discontinued with Replacement
REFLECTOR 3 STICK-ON RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFLECTOR 3 STICK-ON RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO40052-3
  • Mfr. Model # 40052-3
  • UNSPSC # 25172906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
REFLECTOR STICK-ON RED 3IN

Price: NA

Technical Specs

  • Material Acrylic
  • Item Stick-On Reflector
  • Colour Red
  • Shape Round
  • Standards FMVSS SAE Code A
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list