REFLECTOR 20IN FOR CXD FIXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTOR 20IN FOR CXD FIXTURE

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR567644
  • Mfr. Model # 567644
  • UNSPSC # 39111818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Space to Mtg. Height Ratio 1.5:1
  • Height 14-3/32"
  • Item Reflector
  • Width 30-7/64"
  • Series CXA
  • Description/Special Features 20" Low Bay Reflector
  • Reflector Type Low Bay
  • Lens Material Acrylic
  • Refractor/Reflector Material Aluminum
  • Diameter 20"
  • Match Code J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list