REFLECTOR 15IN FOR CHD FIXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTOR 15IN FOR CHD FIXTURE

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR587550
  • Mfr. Model # 587550
  • UNSPSC # 39111818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • Height 16-1/4"
  • Item Reflector
  • Space to Mtg. Height Ratio 0.9:1
  • Width 23"
  • Description/Special Features 15" Aluminum HID Reflector
  • Series A
  • Reflector Type High Bay
  • Refractor/Reflector Material Aluminum
  • Diameter 15"
  • Match Code J
  • Lens Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list