REFLECTIVE,TRAFFIC,GREEN,XXS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFLECTIVE,TRAFFIC,GREEN,XXS

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN307-06
  • Mfr. Model # 307-06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Law Enforcement, Traffic Control, First Responders
  • Colour Hi-Vis Green
  • Size 2X-Small
  • Cuff Gauntlet
  • Item Glove
  • Closure Type Elastic
  • Palm Material Spandex
  • Lining Cotton/Polyester
  • Thumb Style Straight
  • Back Material Spandex
  • Palm Construction Reflective Palm Coating
  • Stitching Material Polyester
  • Finger Style Full Finger
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list