REFLECTIVE TAPE,W 4 IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTIVE TAPE,W 4 IN, WHITE

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NGA0
  • Mfr. Model # 6NGA0
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Item 10 Year Reflective Tape
  • Colour White
  • Material Polyester
  • Type Rail
  • Width 4"
  • Thickness 8 Mil
  • Length 150 ft.
  • Standards FRA224
  • Package Type Roll
  • Performance Temp. 175
  • Adhesion Strength 112 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list