Skip Content
REFLECTIVE TAPE,W 2 IN,YELLW,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,W 2 IN,YELLW,PK 25

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LGL3
  • Mfr. Model # 4LGL3
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Length 3/4 ft.
  • Item 5 yr. Reflective Strip
  • Material Polyester
  • Type Agriculture
  • Width 2"
  • Thickness 8 mil
  • Standards ASAE S276.7, ASAE S279.15
  • Package Type Pack
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list