REFLECTIVE TAPE,W 2 IN,WHITE/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTIVE TAPE,W 2 IN,WHITE/RED

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFZ6
  • Mfr. Model # 6MFZ6
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour 11" White/7" Red
  • Item 10 Year Reflective Tape
  • Length 150 ft.
  • Type Truck and Trailer
  • Material Polyester
  • Width 2"
  • Thickness 8 Mil
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Roll
  • Performance Temp. 175
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list