REFLECTIVE TAPE,W 2 IN,RED/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTIVE TAPE,W 2 IN,RED/WHITE

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NGC2
  • Mfr. Model # 6NGC2
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Length 150 ft.
  • Width 2"
  • Colour 6" Red/6" White
  • Thickness 8 Mil
  • Material Polyester
  • Type Truck and Trailer
  • Item 5 Year Reflective Tape
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Roll
  • Adhesion Strength 96 oz./in.
  • Performance Temp. 175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list