Skip Content
REFLECTIVE TAPE,W 2 IN,RED/WHITE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFLECTIVE TAPE,W 2 IN,RED/WHITE,PK

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFZ4
  • Mfr. Model # 6MFZ4
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour 6" Red/6" White
  • Length 12"
  • Item 10 Year Reflective Tape
  • Material Polyester
  • Type Truck and Trailer
  • Width 2"
  • Thickness 8 Mil
  • Package Type Roll
  • Adhesion Strength 96 oz./in.
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Performance Temp. 175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list