Skip Content
REFLECTIVE TAPE,W 1 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,W 1 IN,WHITE

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LGL9
  • Mfr. Model # 4LGL9
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour White
  • Length 150 ft.
  • Type Emergency Vehicle
  • Item 5 Year Reflective Tape
  • Material Polyester
  • Width 1"
  • Thickness 8 mil
  • Package Type Roll
  • Standards DOT/FMVSS
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list