Skip Content
REFLECTIVE TAPE,TRUCK,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,TRUCK,POLYESTER

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HGX8
  • Mfr. Model # 2HGX8
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Item 5 Year Reflective Tape
  • Colour 11" Red/7" White
  • Length 150 ft.
  • Material Polyester
  • Type Truck and Trailer
  • Thickness 8 mil
  • Width 2"
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Adhesion Strength 96 oz./in.
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list