Skip Content
REFLECTIVE TAPE,TRUCK,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,TRUCK,PK25

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HGY1
  • Mfr. Model # 2HGY1
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item 5 Year Reflective Tape
  • Colour White
  • Length 12"
  • Width 2"
  • Type Truck and Trailer
  • Material Polyester
  • Thickness 8 mil
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Roll
  • Adhesion Strength 96 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list