Skip Content
REFLECTIVE TAPE,RED,50 FT. L X 1 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,RED,50 FT. L X 1 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRVG150RD
  • Mfr. Model # RVG150RD
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Material Flexible Engineer Grade Reflective Sheeting
  • Item Reflective Marking Tape
  • Pattern Solid
  • Standards ASTM D-4956 Type I
  • Width 1"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Retroreflective Grade Engineer
  • Roll Length 50 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Red
  • Legend No Legend
  • Thickness 4 mil
  • Diameter 4"
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list