Skip Content
REFLECTIVE TAPE,ORANGE,30 FT L X 1 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,ORANGE,30 FT L X 1 IN W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRST115
  • Mfr. Model # RST115
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Material Engineer Grade Reflective Sheeting
  • Width 1"
  • Pattern Solid
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards ASTM D-4956 Type I
  • Roll Length 30 ft.
  • Retroreflective Grade Engineer
  • Safety Tape Color Orange
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list