Skip Content
REFLECTIVE TAPE,GREEN,30 FT. L X 2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,GREEN,30 FT. L X 2 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRST100
  • Mfr. Model # RST100
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Material Engineer Grade Reflective Sheeting
  • Width 2"
  • Pattern Solid
  • Standards ASTM D-4956 Type I
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Roll Length 30 ft.
  • Safety Tape Color Green
  • Retroreflective Grade Engineer
  • Glow-in-the-Dark No
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list