REFLECTIVE TAPE,BLUE,50 FT. L X 2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTIVE TAPE,BLUE,50 FT. L X 2 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRVG250BL
  • Mfr. Model # RVG250BL
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Material Flexible Engineer Grade Reflective Sheeting
  • Pattern Solid
  • Width 2"
  • Standards ASTM D-4956 Type I
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 50 ft.
  • Retroreflective Grade Engineer
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Blue
  • Tape Format Continuous Roll
  • Legend No Legend
  • Diameter 4"
  • Thickness 4 mil
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list